Monticello Mont-S2 Cleanit Outdoor Sink - Large

  • Mfr # Mont-S2
  • Zoro # G304054515
product price: 
$
159.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Mont-S2
Zoro #
G304054515
UPC #
-
Country of Origin
United States

Description

From Riverstone Industries comes the only affordable portable outdoor sink program in the market today. The larger area work surface sink is a great sink that allows within minutes a fully function sink to be installed outdoors, all that is needed is a standard garden hose. With the Riverstone outdoors sink you can keep the dirt out of the house. Whether using it to clean dirt off shoes or boots, garden tools, paint brushes, kids hands, cleaning vegetables and herbs from your garden, or just about anything you need to clean the Riverstone Sink works great. This is also a perfect sink for cleaning and scaling fish. The large surface area allows for this coupled with the built in tool storage make this a great alternative to an indoor sink. The detachable hose reel holds up to 200 ft. of garden hose.

Features
  • Size - Large
  • Dimension - 20 x 7 x 33 in.
  • Item Weight - 8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.