Shop RIVERSTONE INDUSTRIES

Monticello Mont-Solar Solar Powered Ventilation System

  • Mfr # Mont-Solar

  • Zoro # G104156549


product price:  $1,841.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Mont-Solar
Zoro #
G104156549
UPC #
608866348337
Country of Origin
United States

Details

Item
Ventilation Fan

Description

The Monticello Solar Powered Ventilation System is designed to control the temperature in your greenhouse during the hot and cooler months. Most plants will not flower and fruit at temperatures over 85 degrees. To get them to flower temperature control is key. Our commercial fan, exhaust louvers, and commercial thermostat are can product more than 2 times the needed power to operate the fan at 100%, allowing for future options such as lighting and heating. The Monticello Solar Ventilation System allows for off the grid operation, getting power to your greenhouse where you need it. The system is easily retrofitted to other non-Monticello greenhouses as well. The system can easily be set-up to run through a deep cycle marine batter to allow for power on demand, with or without the suns power.

Features
  • Dimension - 24 x 8 x 24 in.
  • Item Weight - 21 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.