Shop RIVERSTONE INDUSTRIES
See all product information
Create Account
RGB-4411-TEden Garden Bed With Trellis
- Mfr # RGB-4411-T
- Zoro # G303988248
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Material
Fir Wood
Width
48 in
Length
48 in
Height
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGB-4411-T
- Zoro #
- G303988248
- UPC #
- 608866348146
- Country of Origin
- United States
Dimensions
- Width
- 48 in
- Length
- 48 in
- Height
- 11 in
Details
- Material
- Fir Wood
- Item
- Garden Bed
Description
Eden Garden Bed With Trellis - ITEM #: RGB-4411-T - THE EDEN RAISED GARDEN BED WITH TRELLIS IS A GREAT 2 IN 1 PRODUCT FOR DIY GARDENERS LOOKING FOR AN ATTRACTIVE AND FUNCTIONAL ALTERNATIVE TO IN GROUND GARDENS. CONSTRUCTED FROM SOLID FIR WOOD (WHICH IS ROT RESISTANT) AND EASILY ASSEMBLED WITH A HANDFUL OF SCREWS AND A PHILLIPS SCREWDRIVER, TAKING MOST UNDER 1 HOUR TO ASSEMBLE, THE EDEN RAISED GARDEN BED WITH TRELLIS IS BOTH ATTRACTIVE AND FUNCTIONAL. STANDING OVER 11 TALL, THIS DESIGN ALLOWS FOR DEEP ROOTED PLANTS AND PERENNIALS. THE GARDEN BED IS 4FT X 4FT AND WITH THE TRELLIS STANDS AT 44 INCHES TALL. EACH OF THE PANELS ARE RE-INFORCED TO PREVENT WARPING OVERTIME AND ADD TO THE STRENGTH OF THE ENTIRE RAISED GARDEN BED. THE TRELLIS IS VERY EASY TO ASSEMBLE WITH THE SIMPLE LINCOLN LOG LOCKING SYSTEM AND IS MADE FROM THE SAME NON-ROTTING FIR WOOD TO ASSURE YEARS OF USE. BENEFITS OF GROWING IN A RAISED GARDEN BED RANGE FROM: LESS WEEDS, BETTER WATER RETENTION, 100% CONTROL OF WHAT SOIL IS NOURISHING YOUR CROPS, BETTER DRAINAGE, LESS BENDING OVER TO GARDEN, MORE CONDENSED GARDEN, NO SOIL COMPACTION, WARMER SOIL EARLIER IN THE SEASON PROMOTING A LONGER GROWING SEASON, NO SOIL EROSION, ELIMINATION OF MOLES, VOLES, AND GOPHERS IN YOUR GARDEN. BENEFITS OF GROWING WITH A TRELLIS INCLUDE: LESS DISEASE AND FUNGUS ON LEAVES, BETTER ACCESS TO SUNLIGHT, LESS EXPOSURE TO SOIL PATHOGENS, CLIMBING VARIETIES OF VEGETABLES TEND TO TASTE BETTER, EASIER TO HARVEST, SPACE SAVINGS, MORE GROWING ROOM. SINCE THE EDEN RAISED GARDEN BED IS MADE FROM SOLID WOOD IT IS STAINABLE AND PAINTABLE TO MATCH THE SURROUNDINGS, OR PROTECT IT WITH A CLEAR COAT OF POLYURETHANE OR LEAVE IT NATURAL AND LET IT SILVER NATURALLY OVER TIME. Features: Made from Solid Fir Wood (Non-rotting), Assembly under 1 hour with a Phillips screwdriver, Ability to be stained or painted to match exterior setting, 16 square feet of high yield growing bed, Bio-degradable, Dimensions: 4 x 4 x 11" (Garden Bed); Trellis is 4x 44" tall. Designed and Engineered in USA. Available with 4 color retail box.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.