Riverstone Industries PF-68-Green 5.8 x 8 ft. Knitted Privacy Cloth - Green

  • Mfr # PF-68-Green

  • Zoro # G504088624


product price:  $90.59
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF-68-Green
Zoro #
G504088624
UPC #
600740882470
Country of Origin
United States

Description

The riverstone line of privacy shade cloth is designed to offer easy to use, shade producing cloth that is uv stable and will last for several years in the hottest environments. all our knitted shade cloth is proudly made from 100% polyethylene fabric . our line of privacy shade cloth is in 5 colors: tan, green, blue, brown, & black. all colors produce an average shade percentage of 88%. each shade cloth comes with brass grommets for securing the shade cloth. the grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.

Features
  • Twist & lock nut & bolt
  • Fastening construction
  • Integrated base - allows for direct anchoring to ground, decking
  • Quick interlocking assembly
  • Tools - phillips screwdriver/ wrench
Specifications
  • Color: Green
  • Size: 5.8 x 8 ft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.