Electromagnetic Door Release, Aluminum, Steel, 1-1/2 in
Mfr # 900-G
Zoro # G2435982
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Material
Steel
Total Projection
1-1/2 in
ANSI/BHMA Finish
Aluminum Painted
Projection
1 1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
900-G
Zoro #
G2435982
UPC #
-
Country of Origin
United States
Details
Item
Electromagnetic Door Release
Finish
Aluminum
Material
Steel
Total Projection
1-1/2 in
ANSI/BHMA Finish
Aluminum Painted
Projection
1 1/2 in
Description
Magnet Door Adapter, Total Projection 1 1/2-3 3/4 Inches, Wiring Extension Kit, Finish Aluminum
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.