Zoro Homepage

Adjustable Wall Magnetic Door Release

  • Mfr # 994-A3

  • Zoro # G2416592


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Finish
Sprayed Aluminum
Material
Aluminum
Power Required
0.2A @ 120V AC, 0.2A @ 24V AC/DC
Standards
ANSI/BHMA A156.15, Grade 1, UL and cUL Listed
Projection from Wall
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
994-A3
Zoro #
G2416592
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width
2 3/4 in
Lock Body Depth
1 in
Strike Plate Thickness
2 3/4 in

Details

Item
Electromagnetic Door Holder
Finish
Sprayed Aluminum
Material
Aluminum
Power Required
0.2A @ 120V AC, 0.2A @ 24V AC/DC
Standards
ANSI/BHMA A156.15, Grade 1, UL and cUL Listed
Projection from Wall
3 3/4 in
Holding Force
50 to 55 lb
Total Projection
4-1/8 in
Mfr. Series
M680
Voltage
12V DC, 120V AC, 24V AC/DC
ANSI/BHMA Finish
Aluminum Painted
Projection
4 1/8 in
Holding Force - Maximum
40 lb
Failure Mode
Fail Safe
Power Source
AC Power, DC Power

Description

Tri Volt Electromagnetic Door Holder, Adjustable, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 12V 0.04, Amp Draw @ 24V 0.02, Input Voltage 120/24/12, Projection from Wall 3 3/4 In., Total Projection 4 1/8 In., Holding Force 50-55 Lb., Armature Length 4 5/8 In., Armature Width 2 3/4 In., Armature Depth 1 5/8 In., Sprayed Aluminum Finish, Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.