Rixson Right Hand Overhead Concealed Closer with Dress Cover Plate Aluminum Finish

  • Mfr # 91NDCP689RH

  • Zoro # G215501207


product price: $1,743.99
/ea
Free Shipping & Returns

Key Features

Closer Series
91 Series
Color
Aluminum
Finish
Aluminum
Material
Cast Iron
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91NDCP689RH
Zoro #
G215501207
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Length
26 in
Depth
3 in

Details

Closer Series
91 Series
Color
Aluminum
Finish
Aluminum
Material
Cast Iron

Description

RIXSON Specialty Door Controls offers customized solutions for challenging design requirements. It is the leading North American provider of concealed closers, pivots and mechanical / electromechanical door holders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.