
Heavy Duty Center Hung Floor Closers, Double Acting, Satin Chromium Plated
Mfr # 30N 626
Zoro # G516475948
product price: $2,355.99
/ea
Free Shipping & Returns
Key Features
Closer Type
Concealed Floor
Housing Length
14.56 in
Closer Mounting Style
Center Hung
Housing Height
3.62 in
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30N 626
Zoro #
G516475948
UPC #
197163198887
Country of Origin
United States
Dimensions
Housing Length
14.56 in
Housing Height
3.62 in
Housing Depth
5-1/2 in
Details
Closer Type
Concealed Floor
Closer Mounting Style
Center Hung
Hand Orientation
Non-Handed
Finish
Satin Chrome
Item
Floor Closers
Color
Satin Chrome
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.