Heavy Duty Double Acting Center Hung Floor Closers
- Mfr # 30N LAP
- Zoro # G210049193
product price:Â
$
1,588.99
/ea
Free Shipping & Returns
Key Features
Color
Grey
Finish
Grey
Application
Floor Closers
Includes
Floor Closers
For Use With
Rixson Heavy Duty Double Acting Center Hung Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30N LAP
- Zoro #
- G210049193
- UPC #
- 197163252626
- Country of Origin
- Mexico
Details
- Color
- Grey
- Finish
- Grey
- Application
- Floor Closers
- Includes
- Floor Closers
- For Use With
- Rixson Heavy Duty Double Acting Center Hung Floor Closers
Description
Heavy Duty Center Hung Floor Closers, Double Acting, Less All Parts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.