Heavy Duty Offset Hung Floor Closers
- Mfr # 274750L 613
- Zoro # G010047627
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Oxidized Satin Bronze Oil Rubbed
Finish
Dark Oxidized Satin Bronze Oil Rubbed
Material
Bronze
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Application
Door Closer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274750L 613
- Zoro #
- G010047627
- UPC #
- 197163252091
- Country of Origin
- Mexico
Details
- Color
- Dark Oxidized Satin Bronze Oil Rubbed
- Finish
- Dark Oxidized Satin Bronze Oil Rubbed
- Material
- Bronze
- For Use With
- Rixson Heavy Duty Offset Hung Floor Closers
- Application
- Door Closer Parts
- Includes
- Door Closer Parts
Description
Floor Closer Floor Plate with Screws, Left Hand, Dark Oxidized Satin Bronze Oil Rubbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.