Shop RIXSON
See all product information
Create Account
Heavy Duty Offset Hung Floor Closers
- Mfr # 274750L 630
- Zoro # G110047503
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Stainless Steel
Finish
Satin Stainless Steel
Material
Stainless Steel
Application
Door Closer Parts
Includes
Door Closer Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 274750L 630
- Zoro #
- G110047503
- UPC #
- 197163252107
- Country of Origin
- Mexico
Details
- Color
- Satin Stainless Steel
- Finish
- Satin Stainless Steel
- Material
- Stainless Steel
- Application
- Door Closer Parts
- Includes
- Door Closer Parts
- For Use With
- Rixson Heavy Duty Offset Hung Floor Closers
Description
Floor Closer Floor Plate with Screws, Left Hand, Satin Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.