Heavy Duty Offset Hung Floor Closers
- Mfr # 2790N LH 605
- Zoro # G010048280
product price:Â
$
2,020.99
/ea
Free Shipping & Returns
Key Features
Color
Bright Brass
Finish
Bright Brass
Material
Brass
Includes
Floor Closers
Application
Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2790N LH 605
- Zoro #
- G010048280
- UPC #
- 197163252152
- Country of Origin
- Mexico
Details
- Color
- Bright Brass
- Finish
- Bright Brass
- Material
- Brass
- Includes
- Floor Closers
- Application
- Floor Closers
- For Use With
- Rixson Heavy Duty Offset Hung Floor Closers
Description
Heavy Duty Offset Hung Concealed Floor Closer, 90 Degree, No Hold Open, Left Hand, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.