Shop RIXSON
See all product information
Create Account
Heavy Duty Single Acting Center Hung Floor Closers
- Mfr # 28105N RH 612
- Zoro # G810048466
product price:Â
$
1,960.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Bronze Clear Coated
Finish
Satin Bronze Clear Coated
Material
Bronze
Application
Floor Closers
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28105N RH 612
- Zoro #
- G810048466
- UPC #
- 197163252299
- Country of Origin
- Mexico
Details
- Color
- Satin Bronze Clear Coated
- Finish
- Satin Bronze Clear Coated
- Material
- Bronze
- Application
- Floor Closers
- For Use With
- Rixson Heavy Duty Single Acting Center Hung Floor Closers
- Includes
- Floor Closers
Description
Heavy Duty Center Hung Floor Closers, 105 Degree, No Hold Open, Right Hand, Satin Bronze Clear Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.