Heavy Duty Single Acting Center Hung Floor Closers
- Mfr # 2890N X 554 RH 626
- Zoro # G110048791
product price:Â
$
1,960.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
Includes
Floor Closers
Application
Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2890N X 554 RH 626
- Zoro #
- G110048791
- UPC #
- 197163252565
- Country of Origin
- Mexico
Details
- Color
- Satin Chromium Plated
- Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- Includes
- Floor Closers
- Application
- Floor Closers
- For Use With
- Rixson Heavy Duty Single Acting Center Hung Floor Closers
Description
Heavy Duty Center Hung Floor Closers, 90 Degree, No Hold Open, Concealed Arm, Right Hand, Satin Chromium Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.