Heavy Duty Single Acting Center Hung Floor Closers
Mfr # H2890N RH 626
Zoro # G310071612
product price: $3,300.99
/eaKey Features
Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
Includes
Floor Closers
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H2890N RH 626
Zoro #
G310071612
UPC #
197163304615
Country of Origin
United States
Details
Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
Includes
Floor Closers
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Description
Heavy-duty center hung single acting floor closer. For high traffic or extra heavy doors 2 In. min. thickness. For interior or exterior doors. Max door weight 1000 lbs. Max door size 4 Ft. 0 In. x 8 Ft. 6 In. Additional thrust bearing for greater load capacity. Built-in positive dead stop prevents door from swinging beyond the desired opening degree.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.