Heavy Duty Single Acting Center Hung Floor Closers
- Mfr # H2890S X 587 LTP RH 626
- Zoro # G910050482
product price:Â
$
2,906.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
Application
Floor Closers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2890S X 587 LTP RH 626
- Zoro #
- G910050482
- UPC #
- 197163253180
- Country of Origin
- Mexico
- Color
- Satin Chromium Plated
- Finish
- Satin Chromium Plated
- Material
- Brass or Bronze
- For Use With
- Rixson Heavy Duty Single Acting Center Hung Floor Closers
- Application
- Floor Closers
- Includes
- Floor Closers
Description
Extra Heavy Duty Center Hung Concealed Floor Closer, 90 Degree, Selective Hold Open, H Arm, Right Hand, Satin Chromium Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.