Heavy Duty Single Acting Center Hung Floor Closers

  • Mfr # H2890S X 587 RH 626

  • Zoro # G010071554


product price: $3,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
Includes
Floor Closers
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H2890S X 587 RH 626
Zoro #
G010071554
UPC #
197163304639
Country of Origin
United States

Details

Color
Satin Chromium Plated
Finish
Satin Chromium Plated
Material
Brass or Bronze
Includes
Floor Closers
For Use With
Rixson Heavy Duty Single Acting Center Hung Floor Closers

Description

Heavy-duty center hung single acting floor closer. For high traffic or extra heavy doors. Special side load arm for 1-3/4 In. thick doors. Allows pivot point to be moved away from pivot edge _x000D_of door _ minimum 2-3/4 In. backset. For interior or exterior doors. Max door weight 1000 lbs. Max door size 4 Ft. 0 In. x 8 Ft. 6 In. Additional thrust bearing for greater load capacity. Built-in positive dead stop prevents door from swinging beyond the desired opening degree.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.