Overhead Concealed Center Hung Closer, 105 Degree, No Hold Open, Metal Door and Frame, Architectura

  • Mfr # M808105N 626

  • Zoro # G716475755


product price:  $2,555.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Center Hung
Closer Type
Concealed Overhead
Color
Satin Chrome
Finish
Satin Chrome
Hand Orientation
Non-Handed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M808105N 626
Zoro #
G716475755
UPC #
197163377619
Country of Origin
United States

Details

Item
Concealed Overhead Closers
Closer Mounting Style
Center Hung
Closer Type
Concealed Overhead
Color
Satin Chrome
Finish
Satin Chrome
Hand Orientation
Non-Handed
Material
Brass or Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.