Overhead Concealed Closer Body
Mfr # 608N 689
Zoro # G1071533
product price: $551.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Overhead Concealed Door Closer Body
Color
Gray
Finish
Aluminum
Length
12 45/64 in
For Use With
Aluminum Door Frames
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608N 689
Zoro #
G1071533
UPC #
-
Country of Origin
United States
Dimensions
Length
12 45/64 in
Housing Length
12-45/64"
Overall Length
12 11/16 in
Housing Height
1-11/16"
Spring Size - Maximum
6
Details
Item
Overhead Concealed Door Closer Body
Accessory Type
Overhead Concealed Door Closer Body
Color
Gray
Finish
Aluminum
For Use With
Aluminum Door Frames
Includes
Closer Body
Product Type
Overhead Concealed Door Closer Body
ADA Compliant
Yes
Compatible Brand
Rixson
Type
Concealed with Arm
Description
Overhead Concealed Door Closer Body, For Use With Aluminum Door Frames, Finish Aluminum, Color Gray, Length 12 45/64 in, Includes Closer Body, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.