Pivot Hinge, Brass, Full Mortise Mounting, 1 1/16 in Leaf W x 4 1/4 in Leaf H, Satin Chrome

  • Mfr # 117-1/4 626 LH

  • Zoro # G3439703


product price:  $451.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117-1/4 626 LH
Zoro #
G3439703
UPC #
-
Country of Origin
United States

Dimensions

Frame Leaf Width
1 1/16 in
Frame Leaf Height
4 1/4 in
Frame Leaf Thickness
0.25 in
Door Leaf Width
1 1/16 in
Door Leaf Height
4 1/4 in
Door Leaf Thickness
0.25 in
Required Door Thickness
1 3/4 in

Details

Item
Pivot Hinge
Material
Brass
Finish
Satin Chrome
Load Capacity
250 lb
Ligature Resistant
No
Range of Motion
180 Degrees
Orientation
Left Hand
Mounting
Full Mortise
Bearing Type
Bronze
Holes per Leaf
4
Holes
With
Standards
BHMA/ANSI NO: C07172, UL 10C
Corners
Square
Pin Type
Nonremovable
Hardware
Included
Features
3/4" Offset
Pin Material
Hardened Steel
Range of Motion - Maximum
180 Degrees
Includes Holes
Holes Included
ANSI/BHMA Finish
Satin Chromium-Plated
Corner Type
Square
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Number of Holes per Leaf
4

Description

Pivot Hinge, Brass Material, Satin Chrome Finish, 250 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.25 in Door Leaf Thickness, 0.25 in Frame Leaf Thickness, 1 3/4 in Required Door Thickness, Bronze Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Hardened Steel Pin Material, Nonremovable Pin Type, BHMA/ANSI NO: C07172, UL 10C Standards, Door Leaf Height 4 1/4 in, Door Leaf Width 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.