Pivots
Mfr # 195 RH 619
Zoro # G310071629
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
195 RH 619
Zoro #
G310071629
UPC #
197163304608
Country of Origin
United States
Details
Finish
Satin Nickel Plated Clear Coated
Material
Brass or Bronze
Description
Offset hung pivot set for interior or exterior doors. Maximum door weight 450 lbs. including the appropriate number of intermediate pivots. Maximum door width 4 Ft.0 in. Handed. Includes 180 top pivot. Bottom pivot mortised into side jamb. 180 degree maximum door swing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.