Zoro Homepage

Rixson 51, Door Closer, Interior, Gray

  • Mfr # 4AZV9 626 LH

  • Zoro # G1910081


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Closer Series
Rixson 51
Closer Type
Non-Hold Open
Color
Gray
Finish
Satin Chrome
For Use With
Interior Doors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4AZV9 626 LH
Zoro #
G1910081
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
4 1/2 in
Housing Height
2 in
Width
4-1/2"
Height
2"
Door Thickness
1-3/4"
Length Between Mounting Holes
3 3/8 in
Spring Size - Maximum
6
Height Between Mounting Holes
3/4 in

Details

Item
Door Closer
Closer Series
Rixson 51
Closer Type
Non-Hold Open
Color
Gray
Finish
Satin Chrome
For Use With
Interior Doors
Includes
Backcheck
Material
Aluminum
Interior/Exterior
Interior
Ligature Resistant
Yes
Arm Type
Parallel
Hydraulic/Pneumatic
Hydraulic
Closer Mounting Style
Concealed
Hand Orientation
Left-Handed
Max. Door Opening
180 Degrees
Automatic/Manual
Manual
ADA Compliant
No
Closer Performance
Heavy Duty
Standards
ANSI
Category Type
Concealed
Type
Non Hold-Open Back Check
Series
Rixson 51
Door Handing
Left-Handed
Mounting
Concealed in Floor
Product Type
Door Closer
Housing Material
Aluminum
Performance Grade
1
Operation Style
Manual
Closer Cycles
25,000,000
Compatible Brand
Rixson
Door Opening - Maximum
180 Degrees
Ligature-Resistant
Ligature-Resistant
Spring Type
Adjustable
ANSI/BHMA Finish
Satin Chromium-Plated
Interior/Exterior Use
Interior

Description

Door Closer, Rixson 51 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Left-Handed, Ligature Resistant Yes, Closer Mounting Style Concealed, Standards ANSI, ADA Compliant No, Finish Satin Chrome, Arm Type Parallel, Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.