Rixson Heavy Duty Offset Hung Floor Closers
Mfr # 274050L 606
Zoro # G410047661
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Color
Satin Brass
Finish
Satin Brass
Material
Brass
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Application
Door Closer Parts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274050L 606
Zoro #
G410047661
UPC #
197163252015
Country of Origin
Mexico
Details
Color
Satin Brass
Finish
Satin Brass
Material
Brass
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Application
Door Closer Parts
Includes
Door Closer Parts
Description
Floor Closer Floor Plate with Screws, Left Hand, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.