Zoro Homepage

Rixson Heavy Duty Offset Hung Floor Closers

  • Mfr # 2790N LH 606

  • Zoro # G810048275


product price: $2,020.99
/ea
Free Shipping & Returns

Key Features

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Application
Floor Closers
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2790N LH 606
Zoro #
G810048275
UPC #
197163252169
Country of Origin
Mexico

Details

Color
Satin Brass
Finish
Satin Brass
Material
Brass
Application
Floor Closers
For Use With
Rixson Heavy Duty Offset Hung Floor Closers
Includes
Floor Closers

Description

Heavy Duty Offset Hung Concealed Floor Closer, 90 Degree, No Hold Open, Left Hand, Satin Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.