Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Duty Shallow Depth Offset Hung Floor Closer, No Hold Open, Size 3 Spring, Right Hand, Sati

  • Mfr # 5103NBC RH 626

  • Zoro # G316475919


product price: $2,333.99
/ea
Free Shipping & Returns

Key Features

Housing Depth
4-1/2 in
Material
Brass or Bronze
Finish
Satin Chrome
Housing Height
2 in
Housing Length
19-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103NBC RH 626
Zoro #
G316475919
UPC #
197163368846
Country of Origin
United States

Dimensions

Housing Depth
4-1/2 in
Housing Height
2 in
Housing Length
19-1/4 in

Details

Material
Brass or Bronze
Finish
Satin Chrome
Color
Satin Chrome
Item
Floor Closers
Hand Orientation
Right-Handed
Closer Mounting Style
Center Hung
Closer Type
Concealed Floor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.