Zoro Homepage

Tri Volt Coil Mag Door Release B to B

  • Mfr # 981-A3

  • Zoro # G0496316


product price: $736.99
/ea
Free Shipping & Returns

Key Features

Finish
Sprayed Aluminum
Material
Aluminum
Power Required
0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
Total Projection
8-1/4 in
Holding Force
30 to 40 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
981-A3
Zoro #
G0496316
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth
3 1/4 in
Lock Body Width
5 in
Strike Plate Height
2 9/16 in
Strike Plate Thickness
1 5/8 in

Details

Item
Electromagnetic Door Holder
Finish
Sprayed Aluminum
Material
Aluminum
Power Required
0.08 A @ 12V DC, 0.08A @ 120V AC, 0.08A @ 24V AC/DC
Total Projection
8-1/4 in
Holding Force
30 to 40 lb
Standards
ANSI/BHMA A156.15, Grade 1, CAL FIRE 3550 0047:0001, UL and cUL Listed
Voltage
12V DC, 120V AC, 24V AC/DC
Power Source
AC Power, DC Power
ANSI/BHMA Finish
Aluminum Painted
Failure Mode
Fail Safe
Holding Force - Maximum
40 lb
Projection
8 1/4 in

Description

Tri Volt Electromagnetic Door Holder, Back to Back Door Floor Mount, Opening Action Electromagnetic Release, Aluminum, Amp Draw @ 12V 0.08, Amp Draw @ 24V 0.04, Input Voltage 120/24/12, Total Projection 8 1/4 In., Holding Force 30-40 Lb., Sprayed Aluminum Finish, Standards ANSI/BHMA 156.15,UL, UL of Canada, Cal. State Fire Marshal

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.