Zoro Homepage

Bed Base, 14 in H

  • Mfr # PB46

  • Zoro # G709982765


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
74 in
Height
14 in
Length
54 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB46
Zoro #
G709982765
UPC #
710262724605
Country of Origin
Viet Nam

Dimensions

Overall Length
74 in
Size
Full
Height
14 in
Length
54 in
Width
14 in
Fits Mattress Size
Full
Overall Height - Maximum
14 in
Overall Width - Maximum
53 in

Details

Material
Steel
Item
Bed Base
Weight Capacity
42 lb
Product Type
Bed Base
Foot Type
Glides
Exterior Material
Steel

Description

Bed Base, Size Full, Material Steel, Weight Capacity 42 lb, Length 54 in, Width 14 in, Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.