Zoro Homepage

Bed Base, 14 in H

  • Mfr # PB50

  • Zoro # G909982763


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
79 in
Width
14 in
Weight Capacity
48 lb
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB50
Zoro #
G909982763
UPC #
710262725008
Country of Origin
Viet Nam

Dimensions

Overall Length
79 in
Width
14 in
Size
Queen
Length
60 in
Height
14 in
Overall Width - Maximum
60 in
Fits Mattress Size
Queen
Overall Height - Maximum
14 in

Details

Material
Steel
Item
Bed Base
Weight Capacity
48 lb
Product Type
Bed Base
Exterior Material
Steel
Foot Type
Glides

Description

Bed Base, Size Queen, Material Steel, Weight Capacity 48 lb, Length 60 in, Width 14 in, Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.