Zoro Homepage

Bed Base, 14 in H

  • Mfr # PB60

  • Zoro # G209982760


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Length
83 in
Height
14 in
Width
14 in
Size
California King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB60
Zoro #
G209982760
UPC #
710262726005
Country of Origin
Viet Nam

Dimensions

Overall Length
83 in
Height
14 in
Width
14 in
Size
California King
Length
72 in
Overall Height - Maximum
14 in
Fits Mattress Size
California King
Overall Width - Maximum
71 in

Details

Material
Steel
Weight Capacity
54 lb
Item
Bed Base
Exterior Material
Steel
Product Type
Bed Base
Foot Type
Glides

Description

Bed Base, Size California King, Material Steel, Weight Capacity 54 lb, Length 72 in, Width 14 in, Height 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.