Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Base, 6 in H, Black

  • Mfr # J6MB66 BC

  • Zoro # G2478282


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Product Type
Bed Base
Exterior Material
Metal
Fits Mattress Size
King
Overall Height - Maximum
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J6MB66 BC
Zoro #
G2478282
UPC #
-
Country of Origin
China

Dimensions

Fits Mattress Size
King
Overall Height - Maximum
6 in

Details

Color
Black
Item
Bed Base
Product Type
Bed Base
Exterior Material
Metal

Description

Bed Base, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.