Bed Base, 6 in H, Black
Mfr # J75MB46 BC
Zoro # G2478002
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Product Type
Bed Base
Overall Height - Maximum
7 1/2 in
Exterior Material
Metal
Fits Mattress Size
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
J75MB46 BC
Zoro #
G2478002
UPC #
-
Country of Origin
China
Dimensions
Overall Height - Maximum
7 1/2 in
Fits Mattress Size
Full
Details
Color
Black
Item
Bed Base
Product Type
Bed Base
Exterior Material
Metal
Description
Bed Base, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.