Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bed Base, Steel, 10" H, 72" L, 38" W, Twin

  • Mfr # J10MB33N

  • Zoro # G9211590


original price: $113.99
9% off
new price: $102.99
/ea
Free Shipping & Returns

Key Features

Color
Java Brown
Material
Steel
Overall Length
72 in
Features
No Tools Required
Weight Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J10MB33N
Zoro #
G9211590
UPC #
710262003557
Country of Origin
China

Dimensions

Overall Length
72 in
Length
72 in
Height
10 in
Width
38 in
Size
Twin
Overall Width - Maximum
38 in
Fits Mattress Size
Twin
Overall Height - Maximum
10 in

Details

Color
Java Brown
Material
Steel
Features
No Tools Required
Weight Capacity
1,000 lb
Item
Bed Base
Product Type
Bed Base
Exterior Material
Steel

Description

Bed Base, Size Twin, Color Java Brown, Material Steel, Weight Capacity 1,000 lb, Length 72 in, Width 38 in, Height 10 in, Features No Tools Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.