Zoro Homepage

Bed Base, Steel, 10" H, California King

  • Mfr # J10MB60N

  • Zoro # G9211575


original price: $133.99
5% off
new price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Java Brown
Material
Steel
Overall Length
72 in
Features
No Tools Required
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J10MB60N
Zoro #
G9211575
UPC #
710262003595
Country of Origin
China

Dimensions

Overall Length
72 in
Width
72 in
Length
72 in
Height
10 in
Size
California King
Overall Height - Maximum
10 in
Fits Mattress Size
California King
Overall Width - Maximum
72 in

Details

Color
Java Brown
Material
Steel
Features
No Tools Required
Item
Bed Base
Weight Capacity
1,000 lb
Product Type
Bed Base
Exterior Material
Steel

Description

Bed Base, Size California King, Color Java Brown, Material Steel, Weight Capacity 1,000 lb, Length 72 in, Width 72 in, Height 10 in, Features No Tools Required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.