Zoro Homepage

Bed Frame, Capacity 500 lb., Twin to King

  • Mfr # ADATKTG6

  • Zoro # G1935071


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Steel
Overall Length
70 in
Features
ADA compliant, fully adjustable
Size
Twin to King/CA King
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADATKTG6
Zoro #
G1935071
UPC #
710262134565
Country of Origin
United States

Dimensions

Overall Length
70 in
Size
Twin to King/CA King
Length
70 in
Width
38 in to 76 in
Height
7 in to 11 in
Overall Height - Minimum
7 in
Overall Height - Maximum
11 in
Overall Width - Maximum
76 in
Fits Mattress Size
California King, Full, King, Queen, Twin
Overall Width - Minimum
38 in

Details

Color
Brown
Material
Steel
Features
ADA compliant, fully adjustable
Standards
ADA Compliant
Weight Capacity
500 lb
Item
Bed Frame
Product Type
Bed Frame
Exterior Material
Steel

Description

Bed Frame, Size Twin to King/CA King, Color Brown, Material Steel, Weight Capacity 500 lb, Length 70 in, Width 38 in to 76 in, Height 7 in to 11 in, Features ADA compliant, fully adjustable, Standards ADA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.