Headboard Bracket, 7 1/4 in H, Steel
Mfr # 2300200
Zoro # G509982774
product price: $21.95
/prKey Features
Material
Steel
Overall Height
7 1/4 in
Overall Length
9 1/4 in
Length
7 1/4 in
Height
9 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2300200
Zoro #
G509982774
UPC #
710262726692
Country of Origin
Viet Nam
Dimensions
Overall Height
7 1/4 in
Overall Length
9 1/4 in
Length
7 1/4 in
Height
9 1/4 in
Details
Material
Steel
For Use With
Metal Platform Bed Bases
Item
Headboard Bracket
Product Type
Headboard Bracket
Compatible with Product Type
Metal Platform Bed Bases
Description
Headboard Bracket,7 1/4 in H,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.