Manual Straight Spout Bathroom Faucet, 8" Mount, Chrome 3 Hole

  • Mfr # T6920

  • Zoro # G3315753


product price: $291.72
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6920
Zoro #
G3315753
UPC #
-
Country of Origin
United States

Dimensions

Height
3-1/2 in
Spout Length
4 5/8 in
Overall Height
6 37/64 in
Spout Height
4 5/16 in
Inlet Connection Size
1/2 in
Spout Outlet Height
3 1/2 in
For Surface Thickness - Maximum
2 1/4 in
Overall Width
14 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 5/16 in

Details

Mounting Hole Center to Center
8"
Mounting Type
Deck
Finish
Chrome
Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Item
Straight Spout Bathroom Faucet
Connection
1/2 in
ADA Compliance
ADA Compliant
Temp. Control
Yes
Series
Rizon
Faucet Type
Bathroom Sink Faucet
Replacement Cartridge
Mfr. No. 1234
Includes
Drain
Power Source
Manual
Valve Type
Ceramic Disc
Standards
ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Drain Type
Pop-Up Rod
Temperature Control
Adjustable Temperature
Spout Reach
4 5/8 in
Valve Type - Faucets
Hot/Cold Cartridge
Max. Mounting Hole Center Distance
8 in
Drain Style
Drain with Pop-Up Rod
Application
Commercial
Flow Type
Laminar
Number of Mounting Holes
3
Includes Drain
Drain Included
CEC Compliance
Not CEC Compliant
Ligature Resistance
No
Flow Rate - Maximum
1.2 gpm
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Straight
For Location
Bathroom
Operation Method
Manual
Compatible Cartridge Manufacturer Part Number
1234
Mounting Hole Center-to-Center Distance - Minimum
8 in
For Water Temperature
Hot/Cold
Legend Style
Color
Installation Type
Deck

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.