Zoro Homepage

Manual Straight Spout Bathroom Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # 6900

  • Zoro # G3315744


product price: $280.86
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
Single Hole
Mounting Type
Deck
Finish
Chrome
Handle Type
Joystick
Flow Rate
1.2 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900
Zoro #
G3315744
UPC #
-
Country of Origin
Multiple

Dimensions

Spout Length
4 1/4 in
Height
6-1/4 in
Manufacturers Warranty Length
Lifetime Limited Warranty In Residential Use, 10 yr Limited Warranty In Multi-Family Use, 5 yr Limited Warranty In Commercial Installation
Overall Height
31 7/8 in
Max. Installation Surface Thickness
2 1/2 in
Spout Height
4 1/4 in
Inlet Connection Size
3/8 in
Spout Outlet Height
3 27/64 in
Overall Width
2 in
For Surface Thickness - Maximum
2 1/2 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Spout Height - Maximum
4 1/4 in

Description

Item Straight Spout Bathroom Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.