Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Trim Kit, Metal, Plastic

  • Mfr # T2812NH

  • Zoro # G3315927


product price: $139.41
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18, CSA B125.1
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Material of Construction
Metal, Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2812NH
Zoro #
G3315927
UPC #
026508256671
Country of Origin
United States

Dimensions

Trim Plate Height
6 1/2 in
Manufacturers Warranty Length
5 yr
Trim Plate Width
6 1/2 in

Details

Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18, CSA B125.1
Item
Shower Trim Kit
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Material of Construction
Metal, Plastic
Includes
Arm, Flange, Escutcheon, Diverting Tub Spout
Tub and Shower Category
Shower Trim Parts
Ligature Resistant
No
Includes Drain Stopper
Drain Stopper Not Included
Includes Tub Spout
No
Features
Change Your Faucet Style with out Replacing Any Plumbing, Upgrade Anytime, Instant Installation
Includes Handle
Handle Included
Includes Stem
Stem Not Included
Includes Trim Plate
Trim Plate Included
Compatible Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes Check Stop
Check Stop Not Included
ADA Compliance
Yes
Trim Plate Material
Brass
Includes Valve
Valve Included
Includes Cartridge
Cartridge Not Included
Trim Finish
Chrome
Series
Rizon Posi-Temp T2812
Replacement Cartridge Mfr. Model Number
1222
Trim Plate Shape
Square
Compatible Manufacturer Part Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
ADA Compliant
ADA Compliant
Ligature-Resistant
Not Ligature-Resistant
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, Faucet Handle Type Lever, Number of Handles 1, Moen, Rizon Posi-Temp T2812 Series, Shower Connection Type 5/8 in IPS, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Shape Square, Trim Plate Width 6 1/2 in

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.