Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Shower, Metal, Plastic

  • Mfr # T2813NH

  • Zoro # G3315893


product price: $150.21
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
Slip-Fit
Material
Metal
Spout Reach
7 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T2813NH
Zoro #
G3315893
UPC #
026508256688
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Manufacturers Warranty Length
5 yr
Handle Length
3 1/8 in
Trim Plate Width
6 1/2 in
Trim Plate Height
6 1/2 in
Shower Connection Size
1/2 in

Details

Tub Spout Connection Type
Slip-Fit
Material
Metal
Spout Reach
7 in
Finish
Chrome
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Item
Tub and Shower Trim Kit
Material of Construction
Metal, Plastic
Includes
Escutcheon, Escutcheon Screws, Handle Adapter, Handle Kit, Plaster Ground, Shower Arm, Shower Arm Flange, Stop Tube Kit, Temperature Limit Stop
CEC Compliant
Non CEC Compliant
Includes Trim Plate
Trim Plate Included
Includes Hot Temperature Limit
Hot Temperature Limit Included
Tub Spout Type
Pull Up Diverter Spout
Connection Type
Female IPS
Includes Fixed Showerhead
Fixed Showerhead Not Included
Includes Cartridge
Cartridge Not Included
Includes Tub Spout
Tub Spout Included
Showerhead Function
Single
Includes Check Stop
Check Stop Not Included
ADA Compliance
Yes
Includes Valve
Valve Not Included
Includes Handle
Handle Included
Series
Rizon
Face Shape
Circle
Shower Valve Type
Pressure Balancing
Ligature Resistant
No
Trim Finish
Chrome
Features
Easy to Replace
Includes Handheld Showerhead
Handheld Showerhead Not Included
Spout Flow Rate
6 gpm
Includes Drain Stopper
Drain Stopper Not Included
Trim Plate Shape
Square
Includes Stem
Stem Not Included
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
ADA Compliant

Description

Tub and Shower Trim Kit, ADA Compliance Yes, Non CEC Compliant, Connection Size 1/2 in, Female IPS, Face Shape Circle, Faucet Handle Type Lever, Handle Length 3 1/8 in, Number of Handles 1, Moen, Rizon Series, Shower Connection Type FIPS, Shower Valve Type Pressure Balancing, Spout Flow Rate 6 gpm, Spout Reach 7 in, Trim Finish Chrome, Trim Plate Height 6 1/2 in, Trim Plate Shape Square, Trim Plate Width 6 1/2 in, Tub Spout Connection Type Slip-Fit, Pull Up Diverter Spout

Restrictions

This item has been restricted from sale in the following states: CO, MA, ME, NJ, NV, NY, OR, RI, UT, VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.