Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tub Spout, Metal, Plastic

  • Mfr # 3839BN

  • Zoro # G3315963


product price: $84.49
/ea
Free Shipping & Returns

Key Features

Connection Size
1/2 in
Tub Spout Connection Type
Slip-Fit
Spout Reach
7 in
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3839BN
Zoro #
G3315963
UPC #
026508260203
Country of Origin
United States

Dimensions

Connection Size
1/2 in
Size
7 in
Manufacturers Warranty Length
5 yr
Tub Spout Connection Size
1/2 in

Details

Tub Spout Connection Type
Slip-Fit
Spout Reach
7 in
Finish
Brushed Nickel
For Use With
Tub/Shower
Standards
ASME A112.18.1, CSA B125.1
Item
Tub Spout
Material of Construction
Metal, Plastic
Tub and Shower Category
Shower Trim Parts
For Use With Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes
Tub Spout and Diverter
Tub Spout Material
Metal
Includes Tub Spout
Tub Spout Included
Includes Check Stop
Check Stop Not Included
Includes Valve
Valve Not Included
Tub Spout Type
Pull Up Diverter Spout
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Includes Handle
Handle Not Included
Connection Type
Slip Fit
Includes Trim Plate
Trim Plate Not Included
Ligature Resistant
No
Includes Stem
Stem Not Included
Includes Plaster Guard
No
Includes Cartridge
Cartridge Not Included
CEC Compliant
Non CEC Compliant
Trim Finish
Brushed Nickel
Features
Easy to Install
Product Type
Tub Spout
Compatible Manufacturer Part Number
2510, 2520, 2570, 2580, 2590, 62300, 62320, 62370, 62380, 62390
Compatible Series
Rizon
Compatible Product Type
Bathtub and Shower
Ligature-Resistant
Not Ligature-Resistant

Description

Tub Spout, Connection Size 1/2 in, Slip Fit, For Use With Bathtub and Shower, For Use with Series Rizon, Ligature Resistant No, Moen, Slip-Fit, Spout Reach 7 in, Trim Finish Brushed Nickel, Slip-Fit, Pull Up Diverter Spout

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.