
50SB 50 in. Steel Side Box, Black
Mfr # RKI50SB
Zoro # G716345966
product price: $917.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKI50SB
Zoro #
G716345966
UPC #
-
Country of Origin
China
Description
Features There is a full length small parts tray built into the front of the box It features full-size stainless steel paddle latches, spring type lid prop, and ribbed d-bulb seals The bottom of the box is made of 125 smooth aluminum Specifications Color: Black Size: 50in Material: Steel Weight: 83 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.