
50SWB 50 in. Wide Steel Side Box, Black
Mfr # RKI50SWB
Zoro # G416346010
product price: $1,056.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKI50SWB
Zoro #
G416346010
UPC #
-
Country of Origin
China
Description
Features The lid is attached with two stainless steel butt hinges that are welded to the box and lid It features full-size stainless steel paddle latches, spring type lid prop, and ribbed d-bulb seals Specifications Color: Black Size: 50in Material: Steel Weight: 102 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.