Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

61SB 61 in. Steel Side Box, Black

  • Mfr # RKI61SB

  • Zoro # G316345960


product price: $932.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKI61SB
Zoro #
G316345960
UPC #
-
Country of Origin
China

Description

Features There is a full length small parts tray built into the front of the box It features a full-size stainless steel paddle latch, spring type lid prop, and ribbed d-bulb seals Specifications Color: Black Size: 61in Material: Steel Weight: 99 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.