
67SW 67 in. Wide Steel Side Box, White
Mfr # RKI67SW
Zoro # G416346034
product price: $1,208.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKI67SW
Zoro #
G416346034
UPC #
-
Country of Origin
China
Description
Features It features a full-size stainless steel paddle latch, spring type lid props, and ribbed d-bulb seals There is a full length small parts tray built into the front of the box Specifications Color: White Size: 67in Material: Steel Weight: 133 lbs
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.