Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 Tier Bamboo Shoe Rack

  • Mfr # HO105061

  • Zoro # G904004576


product price: $51.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO105061
Zoro #
G904004576
UPC #
654204483857
Country of Origin
China

Description

Keep your shoes organized with the modern and elegantly designed 2-Tier Bamboo Shoe Rack. The open slat on each tier allows air passage between the shoes to minimize odor from shoes. The shoe rack allows easy transportation with handles on each side. Present the shoe rack as a gift or use for your own home. Its compact size is a perfect fit for any space in and out of the house. The contemporary look and design of the shoe rack will never look out-of-date and compliments any shoe types.
- Can fit up to 6-8 pairs of adult sized shoes
- Material: Carbonized bamboo
- Multifunctional as it can also hold accessories and bags
- Modern and uniquely designed with slatted surface for air circulation
- Soft round edged handles on each side for easy carrying and transportation
- Easy to clean
- Easy to assemble
- Dimensions: 27 L x 10.7 W x 15.5 H (inches)
- Space between each tier: 7.5 inches
- Item Weight: 6 lbs
  • Dimensions:
  • Height: 15.5
  • Depth: 10.7
  • Width: 27
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.