5 ft. 3 in. x 7 ft. 2 in. Dallas Bandanna Area Rug; Ivory

  • Mfr # HO1611113

  • Zoro # G603702728


product price:  $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO1611113
Zoro #
G603702728
UPC #
780997915333
Country of Origin
China

Description

is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Fun and funky design, this rug will definitely add a unique flare to your room decor. Created using shades of ivory and hints of apple red, this artsy rug will spice up any room. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.

Care Instructions
  • Professional/Dry Clean Only
Specifications
  • Collection: Dallas
  • Color: Ivory
  • Material: Polypropyelene
  • Edge & Back Material: Jute
  • Style: Paisley
  • Shape: Rectangle
  • Use: Indoor
  • Construction: Machine-Made
  • Pile Height: 8 mm
  • Rug Size: 5'3" x 7'2"
  • Country of Origin: Indonesia
  • Rug Dimension: 63" x 86" x 0.31"
  • Location:Indoor
  • Weight: 11 Ibs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.