Zoro Homepage

5 ft. 3 in. x 7 ft. 2 in. Legends Cherubs Area Rug; Multicolor

  • Mfr # HO956571

  • Zoro # G503701364


product price: $119.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO956571
Zoro #
G503701364
UPC #
739608530786
Country of Origin
China

Description

is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Features
  • This beautiful rug is part of the Legends collection
  • These designer patterns will change the look and feel of your home
  • 6 color BCF incorporated stain resistant Olefin yarn
Specifications
  • Collection: Legends
  • Color: Multicolor
  • Material: Polypropylene
  • Style: Transitional
  • Shape: Rectangle
  • Construction: Machine-Made
  • Care Instruction: Professional/Dry Clean Only
  • Pile Height: 8 mm
  • Size: 5 ft. 3 in. x 7 ft. 2 in.
  • Country of Origin: Turkey
  • Dimension: 63 x 86 x 0.31 in.
  • Location:Indoor
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.