7 ft. 10 in. x 10 ft. 6 in. Dallas Billow Oversize Rug; Burgundy

  • Mfr # HO818375

  • Zoro # G303703025


product price:  $250.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO818375
Zoro #
G303703025
UPC #
753153182627
Country of Origin
China

Description

is an ideal source for value, source and design. We offer incredible quality without compromising on the design. Our designs are created to suit the color theme and style that will complete your room.

Created with durability, this beautiful rug will be a polished addition to any interior decor. Using dark shades of jet-black, burgundy red, and taupe brown, this marvelous rug will be the focal point in your room decor. Exquisite polypropylene machine-made rug with jute backing for long-lasting color and durability.

Care Instructions
  • Professional/Dry Clean Only
Specifications
  • Collection: Dallas
  • Color: Burgundy
  • Material: Polypropyelene
  • Edge & Back Material: Jute
  • Style: Contemporary/Modern
  • Shape: Rectangle
  • Use: Indoor
  • Construction: Machine-Made
  • Pile Height: 8 mm
  • Rug Size: 7'10" x 10'6"
  • Country of Origin: Indonesia
  • Rug Dimension: 94" x 126" x 0.31"
  • Location:Indoor
  • Weight: 25 Ibs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.