
7 ft. 10 in. x 10 ft. 6 in. Lara Center Medallion Ivory, Blue
Mfr # HO214105
Zoro # G616316424
product price: $837.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HO214105
Zoro #
G616316424
UPC #
-
Country of Origin
China
Description
Lara collection is machine-made in Turkey using 100% heat-set polypropylene. These updated transitional and traditional rugs will make a colorful addition to any home or office. Featuring updated colors in today's fashion trends blue/gray color combinations and incredible value which is comparable to our Jewel collection. Features Easy maintenance and ultimate performance Colorfast for long-lasting beauty Stain-resistant and soil repellent Resilient, Ecological and Anti Static Anti Bacterial Non Flammable No Dust Fibers Specifications Color: Blue, Ivory Style: Traditional/Oriental Rugs Material: Polypropylene/Olefin Collection: Lara Design: Medallion Shape: Rectangle Weight: 39 lbs Technique: Woven Dimension: 7ft10in W x 10ft6in L
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.