Zoro Homepage

Grid Paint Snap Screen

  • Mfr # HO426928

  • Zoro # G203933140


original price: $14.15
3% off
new price: $13.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO426928
Zoro #
G203933140
UPC #
747216193712
Country of Origin
China

Description

Features
  • Snap two together for large trays or buckets
  • Durable green polypropylene will not rust, resists solvents and paint buildup, open grid design for easy cleaning
Specifications
  • Dimension: 1.1 x 10.5 x 10.5 in.
  • Weight: 0.35 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.